3/8 x 7/8 x 12 in. Braided Stainless Toilet Flexible Water Connector
Pro Series 3/8 x 7/8 x 12 in. Braided Stainless Toilet Flexible Water Connector
Frequently Purchased Together
Product Details
- Braided stainless steel lengths range from 6" to 20"
- Won't kink or crease, even in the tightest of spaces
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Toilet
- CSA Certified:
- Yes
- Collection:
- Pro Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/2 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 3/8 in;7/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in x 7/8 in
- Flush Type:
- Manual
- Hardware Included:
- No
- Height:
- 12 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Origin:
- Global
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 2000 psi
- Type:
- FPRO1T12
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in