425 ft. Premium Paper Roll Towel in White (Case of 6)

You last purchased this on
 
Georgia-Pacific

425 ft. Premium Paper Roll Towel in White (Case of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

425 ft. Premium Paper Roll Towel in White (Case of 6)

  • Fast #
  • Part #G89410
  • Item #7085035
  • Manufacturer Part #89410
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Can provide over 500 hand dries for continuous service
  • Prevents cross contamination
  • Specifically designed to be used with our innovative 59466 enMotion recessed automated towel dispenser to provide reliable towel dispensing at a wave of a hand
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
425 ft
Material:
Paper
Package Quantity:
Case of 6
Product Type:
Centerfeed Towel
Width:
8-1/5 in