1 HP 120V Cast Iron Submersible Sump Pump
1 HP 120V Cast Iron Submersible Sump Pump
Frequently Purchased Together
Product Details
- SJE Rhombus vertical float switch
- 2" NPT Discharge
- Rugged stainless steel and cast iron pump body for durability
- 10' power supply cord
- Non-clogging stainless steel vortex impeller
- Integrated carrying handle
- Handles up to 1/2" solids
- Includes optional 2"x1-1/2" NPT discharge adapter
- Built-in thermal overload protection for safety
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- Yes
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 2 in
- Horsepower:
- 1 hp
- Impeller:
- Thermoplastic Vortex
- Maximum Feet of Head:
- 45
- NSF Certified:
- No
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Temperature Range:
- 32 to 120 Deg F (0 to 49 Deg C)
- Volts:
- 120V
- WaterSense Labeled:
- No