Water Powered Emergency Backup Sump Pump
Water Powered Emergency Backup Sump Pump
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 13-3/4 in
- Length:
- 15-3/4 in
- Maximum Feet of Head:
- 42
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Submersible
- Pump Body Material:
- Thermoplastic
- UL Listed:
- No