1/2 in. NPT Black Malleable Iron 90 Degree Elbow

You last purchased this on
 

1/2 in. NPT Black Malleable Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1/2 in. NPT Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IB9D
  • Item #160845
  • Manufacturer Part #ZMBL9003
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 98 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Rated at 150 lbs
  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Manufacturer may vary by location
  • Imported
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.3
ASME:
ASME B1.201, ASME B16.3
ASTM:
ASTM A-197
Application:
Plumbing
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow, Straight
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
-20 to 550 Deg F
UL Listed:
Yes
Weight:
0.224 lb