3 in. x 10 ft. Plain End Schedule 40 Plastic Drainage Pipe

You last purchased this on
 

3 in. x 10 ft. Plain End Schedule 40 Plastic Drainage Pipe

  • Fast #
  • Part #P40PM10
  • Item #47356
  • Manufacturer Part #PVC 07300 0600
4.6 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

3 in. x 10 ft. Plain End Schedule 40 Plastic Drainage Pipe

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 1,920 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • PVC Schedule 40 Pipe is used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • PVC Schedule 40 Pipe is used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • PVC Schedule 40 White pipe with red print that is Dual Marked for DWV and Pressure Applications
  • Part of the TrueFit® system and Made in the USA
  • For use where systems will not exceed 140 F
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
Application:
Sanitary, Sewage, Storm Drainage
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
3-1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pipe Wall Type -:
Solid
PipeTubing Size:
3 in
Pressure Class:
260#
Schedule Class:
40
Wall Thickness:
0.216 in
Weight:
144.2 lb