Round Toilet Bowl in White
Baby Devoro™ Round Toilet Bowl in White
Frequently Purchased Together
Product Details
- Material: Vitreous china
- Rim height: 10-1/4"
- Toilet bowl only
- Fully covered under 1 year warranty
- Speed Connect® tank/bowl coupling system
- Bolt caps: 2
- Round front siphon action bowl
- Rough-in size: 10"
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Brand Model Compatibility:
- A4019228020
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Baby Devoro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23-7/16 in
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 11-7/16 in
- IAPMO Listed -:
- No
- Length:
- 23-7/16 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Size:
- 23-7/16 in x 15-9/16 in
- Tank Only:
- No
- Toilet Bowl Height:
- 10-1/4 in
- Toilet Bowl Length:
- 23-3/8 in
- Toilet Bowl Width:
- 13-1/8 in
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Round
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Width:
- 15-9/16 in