Two Handle Roman Tub Faucet with Handshower
Two Handle Roman Tub Faucet with Handshower
Frequently Purchased Together
Product Details
- High-arc spout
- Coordinating hand shower included
- Perfectly coordinates with the Saylor™ Bath Collection
- Red/blue indicator markings
- Spray setting: Full Body spray
- Hand shower flow rate 1.75 gpm
- Hand shower includes double check valves for backflow prevention
- Trim only, must order rough-in kit (R4707) to complete installation
- Water Sense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Depth:
- 11 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10 in
- Number of Handles:
- Two Handle
- Showerhead Function:
- Single
- Spout Height:
- 10 in
- Tub Spout Reach:
- 9 in
- Type:
- DT4735BL
- WaterSense Labeled:
- Yes
- Weight:
- 7.3 lb