Elongated Toilet Bowl in White
Barrington™ Elongated Toilet Bowl in White
Frequently Purchased Together
Product Details
- Combines with Kohler® K-4645 series tanks to create Kohler® K-3554 series Barrington™ pressure lite toilets
- Please see K-3554 series toilets for full details
- Kohler® plumbing products mean beautiful form as much as reliable function
- Rough-in: 4"
- Material: Vitreous china
- Flow rate: 1.4 gpf
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- K-4645 Tank
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Barrington™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flush Type:
- Pressure
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 29-1/2 in
- Toilet Bowl Width:
- 21-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 4 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Wall
- WaterSense Labeled:
- No