Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Crue™ Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Crue™ Single Handle Pull Down Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K22973-VS
  • Item #8833714
  • Manufacturer Part #22973-VS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name

Frequently Purchased Together

Product Details

  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and Boost technology
  • Sweep spray is a wide, powerful blade of water that sweeps your dishes and sink clean
  • Professional-style faucet with an easy-to-clean coated hose and removable coil
  • High-arch swing spout offers vertical clearance for tall cookware and pitchers
  • ProMotion technology allows the pull-down sprayhead to swivel for more comfortable use
  • MasterClean sprayface withstands mineral buildup to wipe clean easily without cleaning products
  • DockNetik magnetic docking system securely locks the sprayhead into place when not in use
  • Boost technology increases the flow rate by 30% with the press of a button.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Single lever handle makes adjusting water temperature easy
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Crue™
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Faucet Connection Size:
3/8 in
Faucet Height:
21-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-11/16 in
Spout Reach:
9 in
Spout Type:
High Arc
Spray Type:
Boosted Spray, Stream, Sweep® Spray
Style:
Modern
Supply Lines Included:
Yes
UL Listed:
No