1 qt. Calci-Solvent

You last purchased this on
 
Nu-Calgon

Calci-Solve 1 qt. Calci-Solvent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nu-Calgon

Calci-Solve 1 qt. Calci-Solvent

  • Fast #
  • Part #N413424
  • Item #1601717
  • Manufacturer Part #4134-24
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: 43 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal cleaner for cleaning boilers, heaters, water pumps, evaporators, heat exchangers and other AC equipment
  • Removes scale in line and drain pipes
  • Works quickly to remove clogs from pipes and drains
  • Gets rid of offensive odor in drains
  • Will not harm lines or drain pipes
  • Easy to use
  • Requires Certification

Specifications

Application:
HVAC
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Collection:
Calci-Solve
Color Finish Category:
Oranges
Color Finish Name:
Orange
EPA Compliant:
No
EcoLogo Certified:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
10 in
IAPMO Listed -:
No
Length:
3-1/2 in
Material:
Plastic
NSF Certified:
No
Product Type:
Solvent, Liquid
Size:
1 qt
UL Listed:
No
Weight:
2-83/100 lb