Diverter Tub Spout in Chrome

You last purchased this on
 
PROFLO®

Diverter Tub Spout in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Diverter Tub Spout in Chrome

  • Fast #
  • Part #PF1096
  • Item #308361
  • Manufacturer Part #F1096
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 53 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Zinc
  • Length: 5-3/16"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125, CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
5-3/16 in
MA Approved -:
Yes
Material:
Die Cast Zinc
NSF Certified:
No
Spout Reach:
5-2/5 in
Spout Type:
Diverter
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No