2 in. Cast Bronze Meter Flange Kit Pair

You last purchased this on
 
PROSELECT®

2 in. Cast Bronze Meter Flange Kit Pair

  • Fast #
  • Part #PSXMFK
  • Item #7688416
  • Manufacturer Part #PSXMFK
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

2 in. Cast Bronze Meter Flange Kit Pair

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Includes full face gasket
  • Manufactured in compliance with ANSI/AWWA C800
  • 2 in. Lead free bronze water meter flange
  • Sold as pair
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C800
AWWA:
AWWA C-800
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Height:
3-8/9 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Cast Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Meter Flange Kit Pair
UL Listed:
No
WaterSense Labeled:
No