3/4 in. Brass PEX Crimp 90° Elbow

You last purchased this on
 
Zurn PEX

3/4 in. Brass PEX Crimp 90° Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

3/4 in. Brass PEX Crimp 90° Elbow

  • Fast #
  • Part #QQQE44GX
  • Item #3986472
  • Manufacturer Part #QQE44GX
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 94 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • NSF 61 certified
  • 25-year limited warranty proven to last the lifetime of the building
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • 90-degree bend allows for sharp turn flow of potable water from a single indoor main line
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F877
Depth:
1-97/200 in
Elbow Degree:
90 DD
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp
Faucet Connection:
Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Height:
1333/2000 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-97/200 in
MA Approved -:
Yes
Material:
Brass
Material Type:
C69300
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
Temperature Range:
Up to 200 Deg F
Temperature Rating:
200
Type:
QQQE44GX
UL Listed:
No
Weight:
0.0742 lb
Width:
1-97/200 in
cUPC Certified:
Yes