3/8 x 1/2 x 16 in. OD x FIP Stainless Steel Faucet Flexible Water Connector
3/8 x 1/2 x 16 in. OD x FIP Stainless Steel Faucet Flexible Water Connector
Frequently Purchased Together
Product Details
- Working pressure: 124 PSI
- Inner core of PVC withstands temperatures of 68°F-158°F
- Used for supplying water to faucets
- CUPC listed
- Flexible, braided stainless steel connector resists kinking and creasing
- Nickel plated nut
- No special tools needed
- Quick and easy installation
- Lead free
- Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
- ASME:
- ASME A112.18.6-2017
- Application:
- Faucets
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.6-17, CSA 372-2022
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- FIPS
- End Connections:
- OD Tube x FIPS
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- GSA Approved:
- No
- Height:
- 16 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 16 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- Polymer
- Maximum Temperature:
- 158
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Outer Hose Material:
- Stainless Steel
- Pressure - Maximum:
- 1100 psi
- Product Type:
- Faucet
- Size:
- 3/8 in x 12 in
- Temperature Range:
- 33 to 174 Deg F (1 to 86 Deg C)
- Type:
- Faucet
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb
- Width:
- 1-1/5 in