3/4 x 3/4 x 18 in. FIP Stainless Steel Braided Flexible Water Connector

You last purchased this on
 
SharkBite®

3/4 x 3/4 x 18 in. FIP Stainless Steel Braided Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

3/4 x 3/4 x 18 in. FIP Stainless Steel Braided Flexible Water Connector

  • Fast #
  • Part #SU3088FLEX18LF
  • Item #4459611
  • Manufacturer Part #U3088FLEX18LF
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Approved for electric and gas water heaters with flue vent
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be used as an alternative to hard piping
  • No special tools, crimping, glue or solder required
  • Can be installed in wet lines
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.6
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.6
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Stainless Steel, Rubber, Brass
Material Type:
EPDM, DZR
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Rigid:
No
Temperature Range:
33 to 200 Deg F
Water Supply Connector Type:
Water Heater