1/2 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded
1/2 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Threaded
- Domestic
- Rating: 150#
- Elbow Type: Street
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- Clean Bagged:
- No
- Coating:
- Galvanized
- Elbow Degree:
- 45 DD
- End Connection 1:
- Threaded
- End Connection 2:
- NPS
- End Connections:
- Threaded x NPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Street
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#