1/2 in. Threaded 150# 304L Stainless Steel Union
1/2 in. Threaded 150# 304L Stainless Steel Union
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 1-8/9 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Pressure Class:
- 150#
- Weight:
- 0.45 lb