1/2 in. Threaded 3000# Domestic Hex 316L Stainless Steel Plug
1/2 in. Threaded 3000# Domestic Hex 316L Stainless Steel Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-182
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Head Style:
- Hex
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#