1/4 in. x 10 ft. Zinc Plated All Thread Rod
1/4 in. x 10 ft. Zinc Plated All Thread Rod
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Threaded
- Coating: Zinc plated
Documents
Specifications
- ASTM:
- ASTM A-153, ASTM A-307, ASTM B-633
- Coating:
- Hot Dipped Galvanized, Zinc Plated
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 10 ft
- Material:
- Carbon Steel
- Product Type:
- All Thread
- Rod Size (in):
- 1/4 in