1/4 x 2 in. PVC Schedule 80 Nipple
1/4 x 2 in. PVC Schedule 80 Nipple
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM D-638, ASTM D-1784, ASTM D-1785, ASTM D-792
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Nipple
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 80