1-1/2 in. ABS DWV Female Swivel Tray Plug Adapter with Washer
1-1/2 in. ABS DWV Female Swivel Tray Plug Adapter with Washer
All Sizes
Frequently Purchased Together
Product Details
- End Connections: Hub, Female NPT
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- SCH 40 ABS
- Size: 12-24 x 1 1/2"
- ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
- NSF/ANSI Standard 14 compliant
- Not intended for pressure use
- For use where systems will not exceed 160° F
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-3965, ASTM D-2661, ASTM D-3311
- Application:
- Non-pressure Applications
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- FPT
- End Connections:
- Hub x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Tray Plug Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40