1-1/2 in. ABS DWV Street Male Adapter
1-1/2 in. ABS DWV Street Male Adapter
All Sizes
Frequently Purchased Together
Product Details
- End Connections: Male NPT, Hub
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- SCH 40 ABS
- Size: 12-24 x 1 1/2"
- ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
- NSF/ANSI Standard 14 compliant
- Not intended for pressure use
- For use where systems will not exceed 160° F
Specifications
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Application:
- DWV
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- Spigot
- End Connections:
- MPT x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 160
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Type:
- ADWVFMAJ
- Weight:
- 0.073 lb
- Width:
- 2-1/4 in