1 1/2 in. Clamp x Butt Weld 304 Stainless Steel Tank Ferrule

You last purchased this on
 

1 1/2 in. Clamp x Butt Weld 304 Stainless Steel Tank Ferrule

This product requires certification to purchase.
Brand image
You last purchased this on
 

1 1/2 in. Clamp x Butt Weld 304 Stainless Steel Tank Ferrule

  • Fast #
  • Part #FNW14MPW74J
  • Item #4831363
  • Manufacturer Part #G14MPW74J
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Butt Weld
End Connections:
Clamp x Butt Weld
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Fitting Type:
Ferrule, Sanitary
IAPMO Listed -:
No
Length:
1-63/100 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No
Weight:
0.19 lb