1-1/2 x 1-1/4 in. ABS DWV Slip Joint Male Trap Adapter with Washer & Polyethylene Nut
1-1/2 x 1-1/4 in. ABS DWV Slip Joint Male Trap Adapter with Washer & Polyethylene Nut
All Sizes
Frequently Purchased Together
Product Details
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Not intended for pressure use
- Manufacturer may vary by location
- With plastic nut
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-3965, ASTM D-2661, ASTM D-3311
- Application:
- Non-pressure Applications
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- OD Tube
- End Connections:
- Spigot x OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Trap Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40