1-5/8 x 1-3/8 in. x 20 ft. 12 Gauge Green Coated Half Slotted Strut
1-5/8 x 1-3/8 in. x 20 ft. 12 Gauge Green Coated Half Slotted Strut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slots: 9/16" x 1 1/8"
Specifications
- Color Finish Name:
- Green
- Gauge (metal):
- 12 ga
- Height:
- 1-3/8 in
- Length:
- 20 ft
- Material:
- Carbon Steel
- Strut Type:
- Half Slot Strut
- Width:
- 1-5/8 in