1 in. - 1-1/2 in. 304 High Pressure Stainless Steel Clamp

You last purchased this on
 

1 in. - 1-1/2 in. 304 High Pressure Stainless Steel Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 

1 in. - 1-1/2 in. 304 High Pressure Stainless Steel Clamp

  • Fast #
  • Part #FNW13MHP4GJ
  • Item #4831486
  • Manufacturer Part #G13MHP4GJ
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Bioprocessing, Cosmetics, Dairy Processing, Food and Beverage, High Pressure
Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
1 in - 1-1/2 in
Fitting Type:
Clamp
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Schedule Class:
High Pressure
Temperature Range:
70 to 250 Deg F
UL Listed:
No