1 in. 304 Stainless Steel Sanitary Ferrule

You last purchased this on
 

1 in. 304 Stainless Steel Sanitary Ferrule

This product requires certification to purchase.
Brand image
You last purchased this on
 

1 in. 304 Stainless Steel Sanitary Ferrule

  • Fast #
  • Part #FNW14RMP74G
  • Item #4829971
  • Manufacturer Part #G14RMP74G
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Fits Pipe Size:
1 in
Fitting Type:
Ferrule, Sanitary
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Weight:
0.11 lb