1 in. 304L Stainless Steel Tee

You last purchased this on
 

1 in. 304L Stainless Steel Tee

This product requires certification to purchase.
You last purchased this on
 

1 in. 304L Stainless Steel Tee

  • Fast #
  • Part #IS84LSTG
  • Item #5058366
  • Manufacturer Part #TE010304000080S
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Seamless, Straight
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Schedule Class:
80S
UL Listed:
No