1 in. Blind 316L Stainless Steel Raised Face Flange

You last purchased this on
 

1 in. Blind 316L Stainless Steel Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

1 in. Blind 316L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS6LRFBFGW
  • Item #7198655
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flange Type:
Raised Face, Blind
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No