1 in. Clamp 304 Stainless Steel Cross

You last purchased this on
 

1 in. Clamp 304 Stainless Steel Cross

This product requires certification to purchase.
Brand image
You last purchased this on
 

1 in. Clamp 304 Stainless Steel Cross

  • Fast #
  • Part #FNW9MP74G
  • Item #4831379
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • CLAMP END CROSS
  • Clamp cross is available in stainless steel 304 and 316L alloys. Tri-clamp ends allow for the intersection of two processing lines. Clamp fittings are required to complete installation.
  • 9MP - CLAMP CROSS - 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connection 3:
Clamp
End Connection 4:
Clamp
End Connections:
Clamp
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Size 4:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cross, Straight
Material:
Stainless Steel
Material Type:
304
Origin:
Global