1 in. Clamp and FNPT 316L Stainless Steel Cap

You last purchased this on
 

1 in. Clamp and FNPT 316L Stainless Steel Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 

1 in. Clamp and FNPT 316L Stainless Steel Cap

  • Fast #
  • Part #FNW23BMP76G
  • Item #4829846
  • Manufacturer Part #G23BMP76G
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Clamp, FNPT
End Connections:
Clamp;FNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cap
Material:
Stainless Steel
Material Type:
316L
Origin:
Global