1 in. CPVC Schedule 80 Van Stone Flange

You last purchased this on
 

1 in. CPVC Schedule 80 Van Stone Flange

This product requires certification to purchase.
You last purchased this on
 

1 in. CPVC Schedule 80 Van Stone Flange

  • Fast #
  • Part #CP80VSSFG
  • Item #459183
  • Manufacturer Part #854-010C
3.9 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Fitting will never rust, scale or pit providing many years of maintenance-free service and extended life
  • Easier installation and bolt hole alignment for quicker installation and removal
  • Manufacturer may vary by location
  • Light weight
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5, ANSI Class 150
ASME:
ASME B16.5
ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Flanged
End Connection 2:
Socket Weld
End Connections:
Flanged x Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Flange
Flange Type:
Socket Weld
Length:
1-9/32 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Schedule Class:
80