1 in. MNPT Cast Iron Solid Plug

You last purchased this on
 

1 in. MNPT Cast Iron Solid Plug

This product requires certification to purchase.
You last purchased this on
 

1 in. MNPT Cast Iron Solid Plug

  • Fast #
  • Part #BCISPG
  • Item #82201
  • Manufacturer Part #0318901881
4.4 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Black
  • 125#
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Requires Certification

Specifications

ASME:
ASME B-16.4
ASTM:
ASTM A-126, ASTM A-153
Coating:
Black
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Solid Plug
Head Style:
Square Head
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
40;Standard