1 x 1/2 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron
1 x 1/2 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.14, ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-153 Class A, ASTM A-197
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Hot Dipped Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Coupling, Reducing
- Length:
- 2 in
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 1500 psi
- Pressure Class:
- 300#
- Schedule Class:
- 80
- Temperature Rating:
- 150
- UL Listed:
- Yes