1 x 3/4 in. 3000# 316L Stainless Steel Insert
1 x 3/4 in. 3000# 316L Stainless Steel Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 1 in x 3/4 in
- Fitting Type:
- Insert, Reducing
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Pressure Class:
- 3000#