10 in. 26 ga Damper Diskquad
10 in. 26 ga Damper Diskquad
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Diameter:
- 10 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Product Type:
- Damper Diskquad
- UL Listed:
- No