10 in. PVC DWV Coupling
10 in. PVC DWV Coupling
All Sizes
Frequently Purchased Together
Product Details
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-1886, ASTM D-2665
- Application:
- Drainage, Non-pressure, Storm
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 13-7/16 in
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- Length:
- 11-12/25 in
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Temperature Range:
- Up to 140 Deg F
- Weight:
- 7.39 lb
- Width:
- 11-12/25 in