10 in. PVC Schedule 80 Van Stone Flange
10 in. PVC Schedule 80 Van Stone Flange
All Sizes
Frequently Purchased Together
Product Details
- Intended for pressure use
- For use where systems will not exceed 140 F
- Dark Grey pipe and fittings with Black ink print
- Available in 10ft. and 20ft. lengths
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
- Application:
- Pressure
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Flange
- Flange Type:
- Socket Weld
- Length:
- 5-86/125 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 230
- Schedule Class:
- 80
- Temperature Range:
- Up to 140 Deg F
- Type:
- P80VSSF10
- Weight:
- 13.823 lb