14 x 8 in. Galvanized Return Frame
14 x 8 in. Galvanized Return Frame
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Four piece design
- Galvanized steel, riveted construction
- Cold air frames with sheet rock flange
Documents
Specifications
- Coating:
- Galvanized
- Length:
- 8 in
- Material:
- Steel
- Width:
- 14 in