16 x 14 in. 28 ga Tapered Reducer
16 x 14 in. 28 ga Tapered Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 16 in
- Diameter - Inside 2:
- 14 in
- Duct Size:
- 16 in x 14 in
- Gauge (metal):
- 28 ga
- Height:
- 7 in
- Length:
- 16 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 14 in
- With Crimp:
- Yes