2-1/2 x 2 in. Socket Sch. 80 CPVC Bushing
2-1/2 x 2 in. Socket Sch. 80 CPVC Bushing
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
- Material type: CPVC
- Xirtec reducer bushing Spig x soc
- Lower installation costs, readily available, and easy to handle compared to alloys and lined steel
- Extended life with low maintenance
- Operating temperature range up to 200° F pressure
- Schedule: 80
- Connection: Slip x slip
- Excellent impact and chemical resistance
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2672, ASTM F-437, ASTM F-439, ASTM F-441, ASTM F-441M
- Application:
- Chemical, Cooling Tower, Cooling Water, Pharmaceutical, Semiconductor, Waste, Waterworks
- CSA Certified:
- CSA B137.6
- Clean Bagged:
- No
- Diameter:
- 2-1/2 in
- End Connection 1:
- Hub
- End Connection 2:
- MPT
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Bushing
- Length:
- 2-3/25 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80
- Weight:
- 0.14 lb