2 in. 300# Ground Joint Iron and Brass Galvanized Malleable Union
2 in. 300# Ground Joint Iron and Brass Galvanized Malleable Union
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B16.39, ASME B1.20.1
- ASTM:
- ASTM A-153, ASTM A-197
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/8 in
- Material:
- Malleable Iron
- Maximum Temperature:
- 550
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 300#
- UL Listed:
- Yes