2 in. ABS DWV Return Bend

You last purchased this on
 

2 in. ABS DWV Return Bend

This product requires certification to purchase.
You last purchased this on
 

2 in. ABS DWV Return Bend

  • Fast #
  • Part #ADWVRBK
  • Item #65991
  • Manufacturer Part #ABS 00700 0800
3.1 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • End connections: Hub, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • SCH 40 ABS
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • NSF/ANSI Standard 14 compliant
  • Not intended for pressure use
  • For use where systems will not exceed 160° F
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-3965, ASTM D-2661, ASTM D-3311
Application:
Non-pressure Applications
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Return Bend
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40