2 in. No Hub Cast Iron Coupling
2 in. No Hub Cast Iron Coupling
All Sizes
Frequently Purchased Together
Product Details
- Designed to connect cast iron hubless soil pipe and fittings in sanitary and storm drains as well as waste and vent applications
- Assembled for maximum corrosion resistance
- Manufacturer may vary by location
Documents
Specifications
- ASTM:
- ASTM 412, ASTM C-1277, ASTM C-564, ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-471, ASTM D-573, ASTM D-624
- Application:
- DWV
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- Material:
- Stainless Steel, Rubber
- Material Type:
- Neoprene
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No