2 in. Threaded 3000# 304L Stainless Steel Tee

You last purchased this on
 

2 in. Threaded 3000# 304L Stainless Steel Tee

This product requires certification to purchase.
You last purchased this on
 

2 in. Threaded 3000# 304L Stainless Steel Tee

  • Fast #
  • Part #DS54LWTK
  • Item #380165
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L
Schedule Class:
5