2 in. Threaded 3000# Domestic 316L Stainless Steel Cap
2 in. Threaded 3000# Domestic 316L Stainless Steel Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#
- UL Listed:
- No