26 ga 22 x 22 in. Galvanized Steel
26 ga 22 x 22 in. Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 16 in
- Gauge (metal):
- 26 ga
- Height:
- 4 in
- Length:
- 22 in
- Material:
- Steel
- Vent Duct Shape:
- Square to Round
- Width:
- 22 in