3/4 in. 3000# Round Head Stainless Steel Solid Plug
3/4 in. 3000# Round Head Stainless Steel Solid Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-182 Grade F9
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Plug
- Head Style:
- Round Head
- Material:
- Stainless Steel
- Origin:
- Domestic
- Pressure Class:
- 3000#