3/4 in. PVC Schedule 80 Cap
3/4 in. PVC Schedule 80 Cap
All Sizes
Frequently Purchased Together
Product Details
- Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
- PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2467, ASTM D-2464, ASTM F-1970
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- End Connection 1:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80